N223SS6 - BLTF 5/16"-18 SS6 Spring Nut

Eaton

  • $27.30 (Each)
  • $27.30 (Each)

  • $2,729.53 (Per 100)

In-Stock: 141 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N223SS6
Manufacturer
Eaton
Manufacturer's Part Number
N223SS6
Description
BLTF 5/16"-18 SS6 Spring Nut
Eaton B-Line Series Spring Nut, 0.85"HX1.75"LX1.3750"W, Stainless Steel Type 316, 5/16"-18 Bolt Size, 250 LBS Load, 450 LBS Load
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011017897 / 00781011017897
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.30 (Each)
Carton
$27.30 (Each)
Stock Availability
Bentonville
0 (Find nearest stock)
Springdale
0
All Stores
141
Resources
Images
 
 
N223SS6 - Small Image
 
N223SS6 - Large Image
Attachments
 
 
N223SS6 - Specification Sheet
Other Links
 
 
N223SS6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Size
5/16 In-18 TPI
Descriptions
Description
BLTF 5/16"-18 SS6 SPRING NUT
Extra Long Description
B-LINE N223SS6 SPRING NUT, 5/16"-18
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series spring nut, 0.85"Hx1.75"Lx1.3750"W, Stainless steel type 316, 5/16"-18 bolt size, 250 lbs load, 450 lbs load
Product Type
Spring Nut, 5/16"-18 Thread, 1/4" Nut, SSL 316
Special Features
Thickness 1/4 In, Weight 6.7 Lb per 100
Additional Information
Dimensions
1.7500 IN X 1.3750 IN X 0.8500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
N223SS6
GTIN
00781011017897
UPC
781011017897
Taxonomies, Classifications, and Categories
Type
Spring Nut
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresUtilityCo
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 141

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
141 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat