N225W0ZN - BLTD 1/2" ZNC PLT Lock Nut

Eaton

  • $1.32 (Each)
  • $1.32 (Each)

  • $131.79 (Per 100)

In-Stock: 6,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N225W0ZN
Manufacturer
Eaton
Manufacturer's Part Number
N225WOZN
Description
BLTD 1/2" ZNC PLT Lock Nut
Eaton B-Line Series Strut Channel, Nuts, All Threaded Rod, Steel, Channel Nuts, Nut Without Spring, Electro-Plated Zinc Finish, 250 LBS Pull Out Strength, 1500 LBS Slip Strength, 1/2"-13 Thread Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011406332 / 00781011406332
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$131.79 (Per 100)
Stock Availability
San Antonio
0 (Find nearest stock)
San Antonio RDC
0
All Stores
6,000
Resources
Attachments
 
 
N225W0ZN - Specification Sheet
Other Links
 
 
N225W0ZN - Other
Images
 
 
N225W0ZN - Small Image
 
N225W0ZN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 In-13 TPI
Descriptions
Description
BLTD 1/2" ZNC PLT LOCK NUT
Extra Long Description
B-LINE N225WOZN NUT WO SPRING, 1/2"
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Long Description
Eaton B-Line series strut channel, nuts, all threaded rod, Steel, Channel nuts, Nut without spring, Electro-plated zinc finish, 250 lbs pull out strength, 1500 lbs slip strength, 1/2"-13 thread size
Product Type
Nut Wo Spring, 1/2"-13 Thread, 1/2" Nut
Special Features
Without Spring, Thickness 1/2 In, Weight 11.6 Lb per 100
Additional Information
Dimensions
2.0000 IN X 1.3100 IN X 0.8500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
N225WOZN
GTIN
00781011406332
UPC
781011406332
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel, nuts, all threaded rod
Packaging
Weight per each
0.116
Carton
100
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,000

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
4,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
2,000 View Store

* All prices subject to change.

Begin Live Chat