N2424P - Encl NM3R Enclosure Panel

Eaton

  • $157.43 (Each)
  • $157.43 (Each)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N2424P
Manufacturer
Eaton
Manufacturer's Part Number
N2424P
Description
Encl NM3R Enclosure Panel
Eaton B-Line Series Panel Enclosure, Nema 3R, Ansi 61 Gray Painted, Protects Against Rain, Sleet and Ice Formation, Galvanized Steel, Wall Mounting, Panel Enclosures, Type 3R Large Continuous Hinge Cover, 24" X 24" Panel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051377057 / 00782051377057
Weight per unit
13.668 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.43 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Attachments
 
 
N2424P - Specification Sheet
Other Links
 
 
N2424P - Other
Images
 
 
N2424P - Small Image
 
N2424P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ENCL NM3R ENCLOSURE PANEL
Extra Long Description
B-LINE N2424P PNL, WHT STL RHINGE
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series panel enclosure, NEMA 3R, ANSI 61 gray painted, Protects against rain, sleet and ice formation, Galvanized steel, Wall mounting, Panel enclosures, Type 3r large continuous hinge cover, 24" X 24" panel
Product Type
PNL, WHT STL Rhinge CVR Enc, 24X24
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
N2424P
GTIN
00782051377057
UPC
782051377057
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
13.668
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lubbock
5 View Store

A-L

Location Stock Available
Clovis
2 View Store

M-Z

Location Stock Available
Plainview
2 View Store

* All prices subject to change.

Begin Live Chat