N88P - Encl NEMA1 Enclosure Panel

Eaton

  • $10.29 (Each)
  • $10.29 (Each)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N88P
Manufacturer
Eaton
Manufacturer's Part Number
N88P
Description
Encl NEMA1 Enclosure Panel
Eaton B-Line Series Panel Enclosure, Nema 1, Ansi 61 Gray Painted, Steel, Type 1 Small, Optional, Type 1 Locking Enclosure With Perforated Panel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051377231 / 00782051377231
Weight per unit
0.0789 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.29 (Each)
Stock Availability
West Wichita
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
N88P - Small Image
 
N88P - Large Image
Attachments
 
 
N88P - Specification Sheet
Other Links
 
 
N88P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
6.25 In Width X 6.25 In Height
Descriptions
Description
ENCL NEMA1 ENCLOSURE PANEL
Extra Long Description
B-LINE N88P PNL, WHT STL ENC, 8X8
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series panel enclosure, NEMA 1, ANSI 61 gray painted, Steel, Type 1 small, Optional, Type 1 locking enclosure with perforated panel
Product Type
PNL, WHT STL Enc, 8X8
Special Features
Hole Diameter 0.25 In
Additional Information
Dimensions
6.2500 IN X 0.0630 IN X 6.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
N88P
GTIN
00782051377231
UPC
782051377231
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
0.0789
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Light
Standard
UL Listed,CSA C22.2.,NEMA,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lancaster
9 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat