SB1706YZ - Dcom '1.5X6 Tub Stringr

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB1706YZ
Manufacturer
Eaton
Manufacturer's Part Number
SB1706YZ
Description
Dcom '1.5X6 Tub Stringr
Eaton B-Line Series Runway Tubular, 119" Height, 119" Length, 6" Width, Astm A513 Grade, 1008 Steel, 11 Gauge, Tubular Stringer, Yellow Zinc
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
799038000754 / 00799038000754
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
SB1706YZ - Specification Sheet
Images
 
 
SB1706YZ - Large Image
 
SB1706YZ - Small Image
Other Links
 
 
SB1706YZ - Other
 
SB1706YZ - Other
Brochures
 
 
SB1706YZ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ASTM A513 Grade 1008 Steel Tube
Material, Color, and Finish
Color
Yellow
Finish
Yellow Zinc Plated
Dimensions and Weight
Height
1-1/2 in
Length
119-1/2 In
Width
6 in
Descriptions
Product Type
Tubular Stringer, 1 1/2", 6" W, Yz
extra long description
B-LINE SB1706YZ TUBULAR STRINGER, 1
Features
Eaton offers a wide variety of solutions for horizontal and vertical cable runs between racks and enclosures. All cable pathway devices are UL classified and meet or exceed TIA/ EIA standards for cable pathways.
Description
DCOM '1.5X6 TUB STRINGR
Long Description
Eaton B-Line series runway tubular, 119" height, 119" length, 6" width, ASTM A513 grade, 1008 steel, 11 gauge, Tubular stringer, Yellow zinc
Special Features
Rung Size 1/2 In X 1 In, Thickness 11 Gauge, Weight 18.7 Lb
Additional Information
dimensions
119.0000 IN X 6.0000 IN X 119.0000 IN
running space
9 In
Manufacturer Information
Manufacturers Part Number
SB1706YZ
Brand
Eaton
GTIN
00799038000754
UPC
799038000754
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Runway tubular
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
standard
UL Classified
Capacity
149 Lb at 4 Ft Span, 95 Lb at 5 Ft Span, 66 Lb at 6 Ft Span
Application
Data Intensive Industries and Information Technologies - Communications and Telecom
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat