TRAPEZESUPT2 - CBTC Flxtry Tranpeze SPRT Clip

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (N. San Antonio, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRAPEZESUPT2
Manufacturer
Eaton
Manufacturer's Part Number
TRAPEZE SUPT2
Description
CBTC Flxtry Tranpeze SPRT Clip
Eaton B-Line Series Flextray Trapeze Support, Steel, Electro-Galvanized, Trapeze Hanger
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
662516336020 / 00662516336020
Weight per unit
0.134 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
N. San Antonio
0
San Antonio RDC
0
All Stores
0
Resources
Images
 
 
TRAPEZESUPT2 - Small Image
 
TRAPEZESUPT2 - Large Image
Attachments
 
 
TRAPEZESUPT2 - Specification Sheet
Other Links
 
 
TRAPEZESUPT2 - Other
 
TRAPEZESUPT2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
CBTC FLXTRY TRANPEZE SPRT CLIP
Product Type
TRPZ HNGR 2HOLE CLP
extra long description
B-LINE TRAPEZE SUPT2 TRPZ HNGR 2HOL
Features
Eaton's B-Line series Flextray basket tray features a full portfolio of straight sections, fittings and accessories to support your commercial cable management and low voltage, data and communication cable pathways. Includes a full range of straight sections, that can be cut and bent on the job-site, and multiple accessories for installation flexibility.
Long Description
Eaton B-Line series Flextray trapeze support, Steel, Electro-galvanized, Trapeze hanger
Additional Information
dimensions
4.5000 IN X 6.0000 IN X 0.8750 IN
Manufacturer Information
Manufacturers Part Number
TRAPEZE SUPT2
Brand
Eaton
GTIN
00662516336020
UPC
662516336020
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Trapeze support
Packaging
Weight per each
0.134
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - SolarUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and TelecomData Intensive Industries and Information TechnologiesCommercial / Institutional Buildings / Stru
standard
UL Classified,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat