B33369427 - Selflam Vinyl Wrap B33 Labels 3.75"X2, 700/RL, WHT

Brady

  • $387.76 (Each)
  • $387.76 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B33369427
Manufacturer
Brady
Manufacturer's Part Number
B33-369-427
Description
Selflam Vinyl Wrap B33 Labels 3.75"X2, 700/RL, WHT
Self-Laminating Vinyl (B-427) Is An Excellent Material For Wire and Cable Identification. This Material Has Good Clarity, Conformability and Is Self-Extinguishing. Provided In A Self-Laminated Format With A White Printable Zone and Translucent Overlaminating Area to Protect Text. Durable, Permanent Acrylic Adhesive Has Outstanding Water and Oil Resistance. Ul Approved. Service Temperature Of -94°F to 158°F (-70°C to 70°C).
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
888434626184 / 0888434626184 / 00888434626184
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$387.76 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
B33369427 - Small Image
 
B33369427 - Large Image
 
B33369427 - Large Image
Attachments
 
 
B33369427 - Specification Sheet
Tech Bulletins
 
 
B33369427 - Tech Bulletin
Other Links
 
 
B33369427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Self-Laminating Vinyl
Shape
Rectangle
Wire Size
0.44 in to 0.88 in
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Height
3.75
Size
3.75 in H x 2 in W
Thickness
0.004
Width
2
Descriptions
Description
SELFLAM VINYL WRAP B33 LABELS 3.75"X2, 700/RL, WHT
Extra Long Description
BRADY B33-369-427 SelfLam Vinyl Wra
Features
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Long Description
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text. Durable, permanent acrylic adhesive has outstanding water and oil resistance. UL approved. Service temperature of -94°F to 158°F (-70°C to 70°C).
Product Type
Selflam Vinyl Wrap B33LBL 3.75X2.0 RL700
Short Description
B33 Lam Lbl Vnyl 3.75x2 RL700
Special Features
Self Laminating & Wrap Around
Additional Information
Dimensions
3.75 in H x 2 in W
Labels Per Package
Cartridge of 700 Labels
Maximum Wire Diameter
0.88
Minimum Wire Diameter
0.44
Temperature Range
-94 °F - 158 °F
Manufacturer Information
Brand
BRADY
Manufacturers Part Number
B33-369-427
GTIN
00888434626184
UPC
888434626184
Taxonomies, Classifications, and Categories
Category Description
Printers and Labeling
Type
Label
Packaging
Weight per each
2.35
Carton
1
Uses, Certifications, and Standards
Application
Data and Telecommunications Labeling;Electrical Labeling;Wire and Cable Labeling
Standard
RoHS Compliant;UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat