B33369427 - Selflam Vinyl Wrap B33 Labels 3.75"X2, 700/RL, WHT

Brady

  • $387.76 (Each)
  • $387.76 (Each)
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
B33369427
Manufacturer
Brady
Manufacturer's Part Number
B33-369-427
Description
Selflam Vinyl Wrap B33 Labels 3.75"X2, 700/RL, WHT
Self-Laminating Vinyl (B-427) Is An Excellent Material For Wire and Cable Identification. This Material Has Good Clarity, Conformability and Is Self-Extinguishing. Provided In A Self-Laminated Format With A White Printable Zone and Translucent Overlaminating Area to Protect Text. Durable, Permanent Acrylic Adhesive Has Outstanding Water and Oil Resistance. Ul Approved. Service Temperature Of -94°F to 158°F (-70°C to 70°C).
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
888434626184 / 0888434626184 / 00888434626184
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$387.76 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
10
Resources
Images
 
 
B33369427 - Small Image
 
B33369427 - Large Image
 
B33369427 - Large Image
Attachments
 
 
B33369427 - Specification Sheet
Tech Bulletins
 
 
B33369427 - Tech Bulletin
Other Links
 
 
B33369427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Distribution Centers

Location Stock Available
Amarillo
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat