M21750488 - Solvent and Chemical Resistant Poly Labels, 0.75"

Brady®

  • $37.10 (Each)
  • $37.10 (Each)

In-Stock: 23 available at other locations ( find a store with stock)
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
M21750488
Manufacturer
Brady®
Manufacturer's Part Number
M21-750-488
Description
Solvent and Chemical Resistant Poly Labels, 0.75"
Solvent and Chemical Resistant Polyester Labels For M210 M211 BMP21 Printers 0.75"
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820900061 / 00662820900061
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.10 (Each)
Stock Availability
Brownsville
0 (Find nearest stock)
McAllen
0
All Stores
23
Resources
Images
 
 
M21750488 - Small Image
 
M21750488 - Large Image
 
M21750488 - Large Image
 
M21750488 - Large Image
 
M21750488 - Large Image
 
M21750488 - Large Image
Attachments
 
 
M21750488 - Specification Sheet
Other Links
 
 
M21750488 - Other
 
M21750488 - Other
 
M21750488 - Other
 
M21750488 - Other
 
M21750488 - Other
Brochures
 
 
M21750488 - Brochure
Tech Bulletins
 
 
M21750488 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Color
Black on White
Finish
Matte
Dimensions and Weight
Thickness
0.0037
Width
0.75
Size
0.75 in W x 21 ft L
Length
21
Descriptions
Product Type
Label Polyester 0.75IN X 21FT BK/WT
extra long description
BRADY M21-750-488 Label Polyester 0
Description
SOLVENT AND CHEMICAL RESISTANT POLY LABELS, 0.75"
Features
Get superior barcoding and slide labeling when working with harsh lab chemicals such as Xylene, Ethanol, Toluene, Isopropanol, MEK, DMSO and more in a wide temperature range.
Long Description
Solvent and Chemical Resistant Polyester Labels for M210 M211 BMP21 Printers 0.75"
Special Features
Harsh Environment;Heat Resistant;Permanent Adhesive
Additional Information
Temperature Range
-40 °F - 320 °F
included
1 Continuous Roll (21 Feet)
labels per package
Cartridge of 21 Feet
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M21-750-488
GTIN
00662820900061
UPC
662820900061
Taxonomies, Classifications, and Categories
Category Description
Printers and Labeling
Type
Label
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
ANSI/ESD S541-2008;ASTM B 117;ASTM D 1000;ASTM D 2979;ASTM G 155;UL Recognized
Application
Barcode Labeling;Circuit Board Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Laboratory Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
8 View Store
Houston RDC
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat