1083 - 3 to 3/4" RDC WSHR

Nsi Industries

  • $4.82 (Each)
  • $4.82 (Each)

  • $120.50 (Per 25)

  • $482.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1083
Manufacturer
Nsi Industries
Manufacturer's Part Number
1083
Description
3 to 3/4" RDC WSHR
Washer, Reducing, Galvanized Steel, Size 3 Inch - 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010834 / 0781747010834 / 00781747010834
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.82 (Each)
Carton
$120.50 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
3 - 3/4
Descriptions
Description
3 TO 3/4" RDC WSHR
Extra Long Description
BPT 1083 3 To 3/4 IN Reduc Wshr, Bo
Long Description
Washer, Reducing, Galvanized Steel, Size 3 Inch - 3/4 Inch
Product Type
3 to 3/4 In Reduc WSHR, Box Of 25
Additional Information
Inside Diameter
1-1/16
Outside Diameter
4.5
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
1083
GTIN
00781747010834
UPC
781747010834
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Washers
Packaging
Weight per each
0.15
Carton
25
Uses, Certifications, and Standards
Application
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat