10903 - 4 to 1" RDC WSHR

Nsi Industries

  • $15.58 (Each)
  • $15.58 (Each)

  • $155.80 (Per 10)

  • $1,558.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10903
Manufacturer
Nsi Industries
Manufacturer's Part Number
1090-3
Description
4 to 1" RDC WSHR
Washer, Reducing, Galvanized Steel, Size 4 Inch - 1 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747109033 / 0781747109033 / 00781747109033
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.58 (Each)
Carton
$155.80 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
10903 - Small Image
 
10903 - Large Image
 
10903 - Video
Attachments
 
 
10903 - Specification Sheet
Other Links
 
 
10903 - Other
 
10903 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
4 - 1
Descriptions
Description
4 TO 1" RDC WSHR
Extra Long Description
BPT 1090-3 4 To 1 IN Reduc Wshr, Bo
Long Description
Washer, Reducing, Galvanized Steel, Size 4 Inch - 1 Inch
Product Type
4 to 1 In Reduc WSHR, Box Of 10
Additional Information
Inside Diameter
1-3/8
Media
Yes
Outside Diameter
5.5
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
1090-3
GTIN
00781747109033
UPC
781747109033
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.42
Carton
10
Uses, Certifications, and Standards
Application
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat