1104 - 1" Chase Nipple

Bridgeport

  • $6.00 (Each)
  • $6.00 (Each)

  • $150.00 (Per 25)

  • $600.00 (Per 100)

  • $1,500.00 (Per 250)

In-Stock: 29 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1104
Manufacturer
Bridgeport
Manufacturer's Part Number
1104
Description
1" Chase Nipple
Nipple, Conduit, Malleable Iron, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747011046 / 0781747011046 / 00781747011046
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.00 (Each)
Carton
$150.00 (Per 25)
Standard Packaging
$1,500.00 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
29
Resources
Images
 
 
1104 - Small Image
 
1104 - Large Image
 
1104 - Video
Attachments
 
 
1104 - Specification Sheet
Other Links
 
 
1104 - Other
 
1104 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
0.75
Size
1
Descriptions
Description
1" CHASE NIPPLE
Extra Long Description
BPT 1104 1 IN Conduit Nipple, Box o
Long Description
Nipple, Conduit, Malleable Iron, Size 1 Inch
Product Type
1 In Conduit Nipple, Box Of 25
Additional Information
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1104
GTIN
00781747011046
UPC
781747011046
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Conduit Nipples
Trade Size
Trade Size
1
Packaging
Weight per each
0.1
Carton
25
Package
250
Uses, Certifications, and Standards
Application
When used with a locknut, conduit nipples serve as a short raceway between enclosures.
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
15 View Store

Distribution Centers

Location Stock Available
Denver
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat