168G - 3" Al Lug ZN PLT GRND Lcknut

Nsi Industries

  • $52.14 (Each)
  • $52.14 (Each)

  • $5,214.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
168G
Manufacturer
Nsi Industries
Manufacturer's Part Number
168-G
Description
3" Al Lug ZN PLT GRND Lcknut
Locknut, Grounding, Zinc Die Cast, Size 3 Inch, 14-1/0 Lug
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Grounding & Bonding Equipment
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747901682 / 0781747901682 / 00781747901682
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.14 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
168G - Large Image
 
168G - Small Image
 
168G - Video
Attachments
 
 
168G - Specification Sheet
Other Links
 
 
168G - Other
 
168G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast, Tin Plated Aluminum
Material, Color, and Finish
Color
Gray
Finish
Ball burnish
Dimensions and Weight
Size
3
Descriptions
Description
3" AL LUG ZN PLT GRND LCKNUT
Extra Long Description
BPT 168-G 3 IN Grounding L/N W/Lug,
Features
Problem Solver: Connect and Ground with just a locknut!
Long Description
Locknut, Grounding, Zinc Die Cast, Size 3 Inch, 14-1/0 Lug
Product Type
3 In Grounding L/N W/Lug, Box Of 1
Special Features
Bridgeport's grounding locknuts provide a secure connection to the enclosure, and 3 tapped holes for proper placement of the ground lug.
Additional Information
Cable Entry
Through the fitting or conduit that the locknut is attached to
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
168-G
GTIN
00781747901682
UPC
781747901682
Taxonomies, Classifications, and Categories
Type
LOCKNUT
Trade Size
Trade Size
3
Packaging
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
Application
Used in place where a grounding bushing and locknut, for bonding connectors inside the box. Perfect for tight locations or fittings with shorter locknut threads. ETL Listed for use with all Bridgeport Fittings connectors.
Standard
Listed ETL Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat