225DC - 1/2" CMP Conn

Bridgeport

  • $3.28 (Each)
  • $3.28 (Each)

  • $164.00 (Per 50)

  • $328.00 (Per 100)

In-Stock: 175 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
225DC
Manufacturer
Bridgeport
Manufacturer's Part Number
225-DC
Description
1/2" CMP Conn
Connector, Low Profile Compression, Zinc Die Cast, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Die Cast Uninsulated Compression Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747092250 / 0781747092250 / 00781747092250
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.28 (Each)
Carton
$164.00 (Per 50)
Stock Availability
Georgetown
0 (Find nearest stock)
Austin RDC
0
All Stores
175
Resources
Images
 
 
225DC - Large Image
 
225DC - Small Image
 
225DC - Video
Attachments
 
 
225DC - Specification Sheet
Other Links
 
 
225DC - Other
 
225DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
False
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" CMP CONN
Extra Long Description
BPT 225-DC 1/2 IN Compress. Conn.,
Long Description
Connector, Low Profile Compression, Zinc Die Cast, Size 1/2 Inch
Product Type
1/2 In Compress. Conn., Box Of 50
Special Features
Low Profile
Additional Information
Connector Type
Compression
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
225-DC
GTIN
00781747092250
UPC
781747092250
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.055
Carton
50
Uses, Certifications, and Standards
Application
Used to join EMT to box or enclosure. Concrete-tight.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 175

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
75 View Store
West Wichita
50 View Store

A-L

Location Stock Available
Colorado Springs
50 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat