241SR - 3/4" Red Set Screw Emt CPLG

Bridgeport

  • $3.96 (Each)
  • $3.96 (Each)

  • $99.00 (Per 25)

  • $396.00 (Per 100)

In-Stock: 100 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
241SR
Manufacturer
Bridgeport
Manufacturer's Part Number
241-SR
Description
3/4" Red Set Screw Emt CPLG
Emt Couplings, Color-Coded, Steel, Red, Size 3/4"
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747022417 / 0781747022417 / 00781747022417
Weight per unit
0.1368 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.96 (Each)
Carton
$99.00 (Per 25)
Stock Availability
Granbury
0 (Find nearest stock)
DFW RDC
0
All Stores
100
Resources
Images
 
 
241SR - Large Image
 
241SR - Small Image
 
241SR - Video
Attachments
 
 
241SR - Specification Sheet
Other Links
 
 
241SR - Other
 
241SR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Descriptions
Description
3/4" RED SET SCREW EMT CPLG
Extra Long Description
BPT 241-SR 3/4 IN Red S.S. Emt Cplg
Features
Think Orange: Color makes a difference. Allows positive visual inspection of color from either inside or outside the box.
Long Description
EMT Couplings, Color-Coded, Steel, Red, Size 3/4"
Product Type
3/4 In Red S.S. Emt CPLG., Box Of 25
Special Features
Furnished with Tri-Drive slot/Phillips/Robertson head screws
Additional Information
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
241-SR
GTIN
00781747022417
UPC
781747022417
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.1368
Carton
25
Uses, Certifications, and Standards
Application
Bridgeport's Color Coded set screw couplings are used to join two lengths of EMT. Color coded red to match EMT for easy identification. Use with red EMT for emergency circuits, fire alarm and security system applications. Concrete-tight. Furnished with Tri-Drive slot/Phillips/Robertson head screws. Also listed for use with Aluminum EMT. Patented. US Patent 6,861,585.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 100

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
100 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat