248US - 3-1/2" Usa STL Emt Set Screw CPLG

Nsi Industries

  • $180.30 (Each)
  • $180.30 (Each)

  • $1,081.80 (Per 6)

In-Stock: 5 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
248US
Manufacturer
Nsi Industries
Manufacturer's Part Number
248-US
Description
3-1/2" Usa STL Emt Set Screw CPLG
Coupling, Set Screw, Made In The Usa, Size 3 1/2 Inch.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp Cplgs Mark as Incorrect
Suggest a New Category
Classification
Steel Set Screw Emt Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747232489 / 0781747232489 / 00781747232489
Weight per unit
2.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.30 (Each)
Carton
$1,081.80 (Per 6)
Stock Availability
Jasper
0 (Find nearest stock)
Nacogdoches
0
All Stores
5
Resources
Images
 
 
248US - Small Image
 
248US - Large Image
 
248US - Video
Attachments
 
 
248US - Specification Sheet
Other Links
 
 
248US - Other
 
248US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3-1/2" USA STL EMT SET SCREW CPLG
Extra Long Description
BPT 248-US 3-1/2 IN Usa Steel Emt S
Long Description
Coupling, Set Screw, Made in the USA, Size 3 1/2 Inch.
Product Type
3-1/2 In Usa Steel Emt SS CPLG, Box Of 6
Special Features
Concrete-Tight
Additional Information
Connector Type
SET SCREW
Media
Yes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
248-US
GTIN
00781747232489
UPC
781747232489
Taxonomies, Classifications, and Categories
Type
COUPLING
Trade Size
Trade Size
3.5
Packaging
Weight per each
2.13
Carton
6
Uses, Certifications, and Standards
Application
Used to secure two lengths of steel EMT.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat