290XS - 4" Emt/Rigid to FMC Trans

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
290XS
Manufacturer
Bridgeport
Manufacturer's Part Number
290-XS
Description
4" Emt/Rigid to FMC Trans
4" Emt/Rigid to FMC Transition Coupling
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002907 / 0781747002907 / 00781747002907
Weight per unit
480 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
290XS - Small Image
 
290XS - Large Image
 
290XS - Video
Attachments
 
 
290XS - Specification Sheet
Other Links
 
 
290XS - Other
 
290XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
4" Emt/Flex Steel Coupling
extra long description
BPT 290-XS 4" EMT/FLEX STEEL COUPLI
Description
4" EMT/RIGID TO FMC TRANS
Features
Problem Solver: Make a Big Change – Ideal for dropping down to switchgear or transitioning EMT to FMC.
Long Description
4" EMT/Rigid to FMC Transition Coupling
Special Features
Zinc Plated Finish
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
290-XS
GTIN
00781747002907
UPC
781747002907
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
COUPLING
Trade Size
Trade Size
4
Packaging
Weight per each
480
Carton
1
Uses, Certifications, and Standards
Application
Bridgeport now offers a full line of EMT/Rigid to FMC/Greenfield Transition Couplings. You no longer need to assemble multiple fittings, or mount a box, to transition between raceways. These couplings provide dimensional flexibility for a raceway system when dropping in to switchgear and transitioning into transformers. Patented
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat