3102RT - 1" Steel Rigid Raintight CMP CPLG

Bridgeport

  • $38.44 (Each)
  • $38.44 (Each)

  • $192.20 (Per 5)

  • $961.00 (Per 25)

  • $3,844.00 (Per 100)

In-Stock: 150 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3102RT
Manufacturer
Bridgeport
Manufacturer's Part Number
3102-RT
Description
1" Steel Rigid Raintight CMP CPLG
1" Raintight Threadless Rigid Compression Couplings
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747031129 / 0781747031129 / 00781747031129
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.44 (Each)
Carton
$192.20 (Per 5)
Standard Packaging
$961.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
150
Resources
Images
 
 
3102RT - Small Image
 
3102RT - Large Image
Attachments
 
 
3102RT - Specification Sheet
Other Links
 
 
3102RT - Other
 
3102RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1" STEEL RIGID RAINTIGHT CMP CPLG
Extra Long Description
BPT 3102-RT 1 IN Steel Rigid Rainti
Long Description
1" Raintight Threadless Rigid Compression Couplings
Product Type
1 In Steel Rigid Raintight Cuplg, Box Of 5
Special Features
Bridgeport Fittings Products are safety listed to ensure code compliance. With our wide selection of fittings, Bridgeport has a connector, coupling or transition fitting to meet your needs.
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
3102-RT
GTIN
00781747031129
UPC
781747031129
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1
Packaging
Weight per each
0.45
Carton
5
Package
25
Uses, Certifications, and Standards
Application
The 3100-RT Series are compression type couplings used to join unthreaded steel rigid conduit to box or enclosure in a wet location. Available in 1/2" through 2" Trade Sizes. For larger trade sizes, use Bridgeport's 266-RT through 269-RT Raintight couplings.
Standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 150

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tampa
100 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Tampa Bay East
50 View Store

* All prices subject to change.

Begin Live Chat