382MB - 3/4" Mighty-Bite Emt Bushing

Nsi Industries

  • $18.96 (Each)
  • $18.96 (Each)

  • $474.00 (Per 25)

  • $1,896.00 (Per 100)

  • $4,740.00 (Per 250)

In-Stock: 81 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
382MB
Manufacturer
Nsi Industries
Manufacturer's Part Number
382-MB
Description
3/4" Mighty-Bite Emt Bushing
Mighty-Bite® Push-Emt™ Push On Grounding Bushing, 3/4" Trade Size. Patented
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Emt Insulating Bushings
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747233820 / 0781747233820 / 00781747233820
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.96 (Each)
Carton
$474.00 (Per 25)
Standard Packaging
$4,740.00 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
81
Resources
Images
 
 
382MB - Small Image
 
382MB - Large Image
Attachments
 
 
382MB - Specification Sheet
Other Links
 
 
382MB - Other
 
382MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" MIGHTY-BITE EMT BUSHING
Extra Long Description
BPT 382-MB 3/4 IN Mighty-Bite Emt B
Long Description
Mighty-Bite® Push-EMT™ Push on Grounding Bushing, 3/4" Trade Size. Patented
Product Type
3/4 In Mighty-Bite Emt Bushing, Box Of 25
Special Features
Easy installation, simply push onto conduit. Captive nylon 105 degree C insulator prevents damage to wire insulation.
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
382-MB
GTIN
00781747233820
UPC
781747233820
Taxonomies, Classifications, and Categories
Type
GROUNDING
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.14
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Bridgeport's Mighty-Bite Push-EMT Push on Grounding bushing is used to terminate service 3/4" EMT conduit. The integrated zinc die cast lug with dual ports is suitable for use with #14 - #4 wire and is provided for bonding EMT.
Standard
cETLus Listed
Temperature Rating
105?°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 81

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
81 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat