4057DC - 3/8 D/C Zinc CPL

Bridgeport

  • $11.74 (Each)
  • $11.74 (Each)

  • $293.50 (Per 25)

  • $1,174.01 (Per 100)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4057DC
Manufacturer
Bridgeport
Manufacturer's Part Number
4057-DC
Description
3/8 D/C Zinc CPL
Mighty-Merge® Transition Fittings. Emt to 14/2 - 10/3 Ac/MC/FMC Coupling
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt To Flex Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747940575 / 0781747940575 / 00781747940575
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.74 (Each)
Carton
$293.50 (Per 25)
Standard Packaging
$1,174.01 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
4057DC - Small Image
 
4057DC - Large Image
 
4057DC - Video
Attachments
 
 
4057DC - Specification Sheet
Other Links
 
 
4057DC - Other
 
4057DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/8 D/C ZINC CPL
Extra Long Description
BPT 4057-DC Emt Ac/Mc 14/3 To 10/3,
Features
Time Saver: EMT to FMC/AC/MC Transition Fitting Installs in 1/3 the time with 1/3 material cost!
Long Description
Mighty-Merge® Transition Fittings. EMT to 14/2 - 10/3 AC/MC/FMC Coupling
Product Type
Emt Ac/MC 14/3 to 10/3, Box Of 25
Special Features
Ball Burnished Finish
Additional Information
Connector Type
Combination
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
4057-DC
GTIN
00781747940575
UPC
781747940575
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.125
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Combination Couplings used to join 3/4" EMT conduit via set screw to 14/2 through 10/3 Steel and Aluminum AC/MC/MCIA, and 3/8" Steel and Aluminum FMC. Patented
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hot Springs
25 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat