524DC2 - 1-1/2" DC Screw In FLX Conn

Bridgeport

  • $20.56 (Each)
  • $20.56 (Each)

  • $102.80 (Per 5)

  • $2,056.00 (Per 100)

In-Stock: 90 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
524DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
524-DC2
Description
1-1/2" DC Screw In FLX Conn
Connector, Screw-In, Zinc Die Cast, Flex Size 1-1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155245 / 0781747155245 / 00781747155245
Weight per unit
0.426 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.56 (Each)
Carton
$102.80 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
90
Resources
Images
 
 
524DC2 - Small Image
 
524DC2 - Large Image
 
524DC2 - Video
Attachments
 
 
524DC2 - Specification Sheet
Other Links
 
 
524DC2 - Other
 
524DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2" DC SCREW IN FLX CONN
Extra Long Description
BPT 524-DC2 1 1/2 IN Screw-In Conn.
Long Description
Connector, Screw-In, Zinc Die Cast, Flex Size 1-1/2 Inch
Product Type
1 1/2 In Screw-In Conn., Box Of 5
Additional Information
Angle
180 Deg
Connector Type
Screw-In
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
524-DC2
GTIN
00781747155245
UPC
781747155245
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.426
Carton
5
Uses, Certifications, and Standards
Application
Used to connect flexible metal conduit to box or enclosure.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 90

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
2 View Store

A-L

Location Stock Available
Fort Smith
88 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat