705 - 1-1/2" "S" Hooks

Bridgeport

  • $0.27 (Each)
  • $0.27 (Each)

  • $26.56 (Per 100)

  • $265.60 (Per 1,000)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
705
Manufacturer
Bridgeport
Manufacturer's Part Number
705
Description
1-1/2" "S" Hooks
S Hook, Steel, Size 1-1/4 Inch
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162603 - S hooks
UPC/EAN/GTIN
781747007056 / 0781747007056 / 00781747007056
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.27 (Each)
Carton
$26.56 (Per 100)
Standard Packaging
$265.60 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
33
Resources
Images
 
 
705 - Small Image
 
705 - Large Image
 
705 - Video
Attachments
 
 
705 - Specification Sheet
Other Links
 
 
705 - Other
 
705 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc electro-plate
Dimensions and Weight
Size
1 1/4
Descriptions
extra long description
BPT 705 1-1/4" "S" HOOK
Product Type
1-1/4" "S" Hook
Description
1-1/2" "S" HOOKS
Long Description
S Hook, Steel, Size 1-1/4 Inch
Special Features
Zinc Electro Plated Finish
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747007056
UPC
781747007056
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
S Hook
Packaging
Weight per each
0.013
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Maximum safe load is 25 lbs.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hutchinson
33 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat