967 - 2-1/2 Inch Right Angle Clamp

Nsi Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Andrews, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
967
Manufacturer
Nsi Industries
Manufacturer's Part Number
N/A
Description
2-1/2 Inch Right Angle Clamp
2-1/2" Right Angle Type Conduit Clamp For Rigid, Imc and Emt Conduit.
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747009678
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Andrews
0
Odessa
0
All Stores
0
Resources
Images
 
 
967 - Small Image
 
967 - Large Image
 
967 - Video
Attachments
 
 
967 - Specification Sheet
Other Links
 
 
967 - Other
 
967 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Clamp, Steel U-Bolt and Nuts
Material, Color, and Finish
Finish
Hot-Dip Galvanize
Dimensions and Weight
Size
2 1/2
Descriptions
Long Description
2-1/2" Right Angle type conduit clamp for Rigid, IMC and EMT conduit.
Special Features
Right Angle
Product Type
2-1/2" U-Bolt Mall Cond Clamp
extra long description
BPT 967 2-1/2" U-Bolt Mall Cond Cla
Description
2-1/2 INCH RIGHT ANGLE CLAMP
Additional Information
media
Yes
Manufacturer Information
Brand
Nsi Industries
Taxonomies, Classifications, and Categories
Type
Conduit Clamps
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Used to secure Rigid/IMC or EMT conduit perpendicular to beam, channel and angle supports.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat