MK20025 - 2-1/2 " 200A Se Mast Kit For RGD/Imc

Nsi Industries

  • $155.30 (Each)
  • $155.30 (Each)

  • $15,530.00 (Per 100)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MK20025
Manufacturer
Nsi Industries
Manufacturer's Part Number
MK-20025
Description
2-1/2 " 200A Se Mast Kit For RGD/Imc
2-1/2" Service Entrance Kit
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance Cbl Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747012630 / 0781747012630 / 00781747012630
Weight per unit
5.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.30 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
MK20025 - Small Image
 
MK20025 - Large Image
 
MK20025 - Video
Attachments
 
 
MK20025 - Specification Sheet
Other Links
 
 
MK20025 - Other
 
MK20025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2-1/2
Descriptions
Description
2-1/2 " 200A SE MAST KIT FOR RGD/IMC
Extra Long Description
BPT MK-20025 2-1/2 IN, 200 Amp Se K
Long Description
2-1/2" Service Entrance Kit
Product Type
2-1/2 In, 200 Amp Se Kit, Box Of 1
Special Features
125-150-200 AMP
Additional Information
Media
Yes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
MK-20025
GTIN
00781747012630
UPC
781747012630
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Mast Kit
Packaging
Weight per each
5.25
Carton
1
Uses, Certifications, and Standards
Application
For 125,150,or 200 Amp Service, For Rigid/IMC Conduit, Slip-Fit Screw Type Entrance Cap Cat. # 1257-MT, Roof Flashing RF-250, Porcelain Wire Holder MWH-1, Conduit Support
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat