885BL - Nutone 885BL Wall Cap Ste

Broan

  • $42.76 (Each)
  • $42.76 (Each)

  • $256.56 (Per 6)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
885BL
Manufacturer
Broan
Manufacturer's Part Number
885BL
Description
Nutone 885BL Wall Cap Ste
Wall Cap (Steel/Black Finish) For 3" Round and 4" Round Duct
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Vacuum Systems & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
40101512 - Ventilation tube fittings
UPC/GTIN
784891276491 / 00784891276491
Weight per unit
9.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.76 (Each)
Standard Packaging
$256.56 (Per 6)
Stock Availability
Pineville
0
Alexandria
0
All Stores
0
Resources
Images
 
 
885BL - Small Image
 
885BL - Large Image
Attachments
 
 
885BL - Specification Sheet
Other Links
 
 
885BL - Other
 
885BL - Other
Brochures
 
 
885BL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bonded Epoxy
Descriptions
Construction
24 GA CRCQ Steel
Description
NUTONE 885BL WALL CAP STE
Long Description
Wall Cap (steel/black finish) for 3" round and 4" round duct
Product Type
Wall Cap, Broan, 7-3/4 In D, 6-1/2 In W, 24 Ga, CRCQ STL, BLK Colo
Special Features
Not intended for dryer vent usage; 5 IN depth from flange
Additional Information
Duct Size
3 IN And 4 IN
Flange Size
6-1/2 IN Width X 6-1/2 IN Height
Included
4 - 3 IN Transition, Built-In Bird Screen And Damper
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
885BL
GTIN
00784891276491
UPC
784891276491
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
WALL CAP
Packaging
Weight per each
9.75
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Round Ducts
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat