AE110F - BRO

AE110F - 110 CFM 1.3 Sones Finish Pack

Broan/Nutone LLC

  • $128.78 (for 1 Each)
  • $128.78 (1 Each)
  • $515.12 (4 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AE110F
    Manufacturer
    Broan/Nutone LLC
    Manufacturer's Part Number
    AE110F
    Description
    110 CFM 1.3 Sones Finish Pack
    Ventilation Fan, Ceiling Type; 9-1/4 Inch Length X 10 Inch Width X 5-3/4 Inch Height Size; Ul, Hvi Approval; 120 Volt At 60 Hertz Voltage Rating; 0.3 Amp Current Rating; Rugged 26 Gauge Galvanized Steel Housing Material; 110 CFM Air Flow Rate
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Exhaust Fans & Components - Exhaust Fans  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    40101604 - Fans
    UPC/GTIN
    026715236077 / 00026715236077
    Weight per unit
    22.8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $128.78 (1 Each)
    Standard Packaging
    $515.12 (4 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    0.3 Amp
    Voltage Rating
    120 Volt at 60 Hertz
    Material, Color, and Finish
    Housing Material
    Rugged 26 Gauge Galvanized Steel
    Dimensions and Weight
    Size
    9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
    Descriptions
    Description
    110 CFM 1.3 SONES FINISH PACK
    Product Type
    Ventilation Fan
    Commodity Description
    Exhaust Fans
    Additional Information
    Power Rating 23.4 Watt; Includes Permanently Lubricated Plug-In Motor, Tapered Sleeve, Non-Metallic Damper; Excludes Metallic Clatter; Standard Package 4 per Master Carton
    Long Description
    VENTILATION FAN, CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AT 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; RUGGED 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL; 110 CFM AIR FLOW RATE
    Additional Information
    Grill Finish
    White Polymeric
    Sound Level
    1.3 SONES
    Ventilation Area
    105 Square Foot
    Grill Size
    11-3/8 Inch Length x 12 Inch Width
    Air Flow Rate
    110 CFM
    Duct Size
    4 Inch Diameter
    Housing Shape
    Rectangular
    Grill Shape
    Rectangular
    Duct Shape
    Round IN
    Manufacturer Information
    Manufacturers Part Number
    AE110F
    Brand
    Broan/Nutone LLC
    InVent[TM]
    Model
    Model AE110
    GTIN
    00026715236077
    UPC
    026715236077
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    CEILING
    Packaging
    Weight per each
    22.8
    Carton
    1
    Package
    4
    Uses, Certifications, and Standards
    Approval
    UL, HVI
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    3 Dallas

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AE110F

    Type in the slang term you'd like to suggest.

* All prices subject to change.