BTCGC250SS - Ground Clamp

Burndy

  • $45.08 (Each)
  • $45.08 (Each)

In-Stock: 68 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BTCGC250SS
Manufacturer
Burndy
Manufacturer's Part Number
BTCGC250SS
Description
Ground Clamp
Aluminum Ground Tray Clamp, Accomodates Ground Wire Size #6 to 250 Kcmil
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
621945505957 / 00621945505957
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.08 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
68
Resources
Images
 
 
BTCGC250SS - Small Image
 
BTCGC250SS - Large Image
 
BTCGC250SS - Large Image
Other Links
 
 
BTCGC250SS - Other
 
BTCGC250SS - Other
Attachments
 
 
BTCGC250SS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
GROUND CLAMP
Extra Long Description
BUR BTCGC250SS Cable Tray Ground Cl
Long Description
Aluminum ground tray clamp, accomodates ground wire size #6 to 250 Kcmil
Product Type
Cable Tray Ground Clamp 6AWG – 250kcmil
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
BTCGC250SS
GTIN
00621945505957
UPC
621945505957
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 68

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
68 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat