K11A39U2 - Two: 1/0 STR-750 Dual

Burndy

  • $250.92 (Each)
  • $250.92 (Each)

  • $4,516.56 (Per 18)

In-Stock: 32 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K11A39U2
Manufacturer
Burndy
Manufacturer's Part Number
K11A39U2
Description
Two: 1/0 STR-750 Dual
Aluminum Universal Terminal, 2 Hole, Two: 1/0 Awg (STR)-750 Kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370292 / 00781810370292
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.92 (Each)
Standard Packaging
$4,516.56 (Per 18)
Stock Availability
Bastrop
0 (Find nearest stock)
Austin RDC
0
All Stores
32
Resources
Attachments
 
 
K11A39U2 - Specification Sheet
Images
 
 
K11A39U2 - Small Image
 
K11A39U2 - Large Image
Other Links
 
 
K11A39U2 - Other
 
K11A39U2 - Other
 
K11A39U2 - Other
Brochures
 
 
K11A39U2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Number Of Conductors
2
Descriptions
Description
TWO: 1/0 STR-750 DUAL
Extra Long Description
BUR K11A39U2 TWO: 1/0 STR-750 DUAL
Long Description
Aluminum Universal Terminal, 2 Hole, Two: 1/0 AWG (Str)-750 kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated.
Product Type
Two: 1/0 STR-750 Dual
Special Features
Universal terminal, These dual-rated panelboard lugs are constructed from high strength extruded aluminum alloy and electro tin-plated to provide low contact resistance
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K11A39U2
GTIN
00781810370292
UPC
781810370292
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.98
Carton
1
Package
18
Uses, Certifications, and Standards
Application
For Aluminum And Copper Conductors
Standard
UL 486A-486B
Temperature Rating
194
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
32 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat