K2C25 - 2-1/0 STR 9/16 Post 2 CO

Burndy

  • $173.16 (Each)
  • $173.16 (Each)

  • $4,329.00 (Per 25)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K2C25
Manufacturer
Burndy
Manufacturer's Part Number
K2C25
Description
2-1/0 STR 9/16 Post 2 CO
Mechanical Grounding Connector, Cable to Flat, 2-1/0 Awg (STR) / 2-2/0 Awg (Sol), Stud Dia:1/2-13, 1-1/8 H.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810257302 / 00781810257302
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$173.16 (Each)
Standard Packaging
$4,329.00 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
K2C25 - Other
 
K2C25 - Other
 
K2C25 - Other
 
K2C25 - Other
 
K2C25 - Other
 
K2C25 - Other
 
K2C25 - Other
 
K2C25 - Other
 
K2C25 - Other
 
K2C25 - Other
 
K2C25 - Other
Images
 
 
K2C25 - Small Image
 
K2C25 - Large Image
 
K2C25 - Large Image
 
K2C25 - Large Image
 
K2C25 - Large Image
 
K2C25 - Large Image
 
K2C25 - Large Image
 
K2C25 - Large Image
 
K2C25 - Large Image
 
K2C25 - Large Image
Brochures
 
 
K2C25 - Brochure
Attachments
 
 
K2C25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze Alloy, Leaded
Descriptions
Description
2-1/0 STR 9/16 POST 2 CO
Extra Long Description
BUR K2C25 2-1/0 STR 9/16 POST 2 CO
Long Description
Mechanical Grounding Connector, Cable to Flat, 2-1/0 AWG (Str) / 2-2/0 AWG (Sol), Stud dia:1/2-13,1-1/8 H.
Product Type
Mechanical
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, For 1 Or 2 Conductors, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Stud/bolt Size: 1/2-13 Diameter, 9/16 IN Length, Height: 2-3/8 IN, Cross Flats: 15/16, 3/4 IN
Additional Information
Pallet Quantity
7425
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K2C25
GTIN
00781810257302
UPC
781810257302
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
KC and K2C Series
Packaging
Weight per each
0.21
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar
Standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat