YA3CTC38 - Ya3ctc38

Burndy

  • $18.10 (Each)
  • $18.10 (Each)

In-Stock: 1,050 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA3CTC38
Manufacturer
Burndy
Manufacturer's Part Number
YA3CTC38
Description
Ya3ctc38
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810019627 / 00781810019627
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.10 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,050
Resources
Other Links
 
 
YA3CTC38 - Other
 
YA3CTC38 - Other
 
YA3CTC38 - Other
 
YA3CTC38 - Other
Images
 
 
YA3CTC38 - Large Image
Brochures
 
 
YA3CTC38 - Brochure
Attachments
 
 
YA3CTC38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
WHITE
Descriptions
Description
YA3CTC38
Extra Long Description
BUR YA3CTC38 CU HYDENT- 3STR-3/8 IN
Long Description
3 AWG CU, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,WHITE Color Code, 9 Die Index.
Product Type
Terminal
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Wire Strip Length: 1-1/2 IN, Die Index: 9, Color Code: White, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W3CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W3CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U3CRT Die, (2), Y46 Tool, U3CRT Die With PUADP-1 Adapter, (2), Dieless Tools (number Of Cri
Additional Information
Die Index
9
Number Of Pad Holes
1
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA3CTC38
GTIN
00781810019627
UPC
781810019627
Taxonomies, Classifications, and Categories
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.035
Carton
1
Uses, Certifications, and Standards
Application
Wire Termination
Standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,050

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
1,050 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat