YA8CA3 - 8AWG Comp Lug 1/4" Stud Hole

Burndy

  • $22.02 (Each)
  • $22.02 (Each)

  • $440.40 (Per 20)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA8CA3
Manufacturer
Burndy
Manufacturer's Part Number
YA8CA3
Description
8AWG Comp Lug 1/4" Stud Hole
8 Awg, Al Terminal, One Hole, 1/4", Stud Size, AL9CU, Internal Chamfer, Tin Plated, Prefilled Penetrox, End Cap, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 374 Die Index.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810752401 / 00781810752401
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.02 (Each)
Standard Packaging
$440.40 (Per 20)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
YA8CA3 - Other
 
YA8CA3 - Other
 
YA8CA3 - Other
Images
 
 
YA8CA3 - Small Image
 
YA8CA3 - Large Image
Brochures
 
 
YA8CA3 - Brochure
Attachments
 
 
YA8CA3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8AWG COMP LUG 1/4" STUD HOLE
Extra Long Description
BUR YA8CA3 8 AL 1-HOLE 1/4
Long Description
8 AWG, AL Terminal, One Hole, 1/4", Stud Size, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROX, End Cap, UL/CSA, 90C, Up to 35kV, Blue Color Code, 374 Die Index.
Product Type
8 Al 1-Hole 1/4
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA8CA3
GTIN
00781810752401
UPC
781810752401
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat