YA8CTC14 - 8AWG Alcu 1H Lug

Burndy

  • $10.29 (Each)
  • $10.29 (Each)

  • $1,029.00 (Per 100)

In-Stock: 629 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YA8CTC14
Manufacturer
Burndy
Manufacturer's Part Number
YA8CTC14
Description
8AWG Alcu 1H Lug
8 Awg Cu, One Hole, 1/4 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Red Color Code, 49 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810502402 / 00781810502402
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.29 (Each)
Standard Packaging
$1,029.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
629
Resources
Other Links
 
 
YA8CTC14 - Other
 
YA8CTC14 - Other
 
YA8CTC14 - Other
 
YA8CTC14 - Other
Images
 
 
YA8CTC14 - Small Image
 
YA8CTC14 - Large Image
Brochures
 
 
YA8CTC14 - Brochure
Attachments
 
 
YA8CTC14 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
RED
Descriptions
Description
8AWG ALCU 1H LUG
Extra Long Description
BUR YA8CTC14 CU HYLUG 8 STR 1/4 ST
Long Description
8 AWG CU, One Hole, 1/4 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,RED Color Code, 49 Die Index.
Product Type
Terminal
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1 IN, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Tongue Angle: Straight, Die Index: 49, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W8CVT, W8CRT, X8CRT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W8CVT, W8CRT, X8CRT Die, (2), Y35, Y39, Y750, PAT750 Tool, U8CRT Die, (2), Y46 Tool, U8CRT Die With PUADP-1 Adapter, (2), Color Code: Red, Condu
Additional Information
Die Index
49
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA8CTC14
GTIN
00781810502402
UPC
781810502402
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Wire Termination
Standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 629

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
622 View Store

A-L

Location Stock Available
Gonzales
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat