YAV2CL - Copper Compression Lug, Ring Tongue, 1 Hole W/ Ins

Burndy

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YAV2CL
Manufacturer
Burndy
Manufacturer's Part Number
YAV2CL
Description
Copper Compression Lug, Ring Tongue, 1 Hole W/ Ins
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-2 Flex, 3/8" Stud, Short Barrel, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810807170 / 00781810807170
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
YAV2CL - Small Image
 
YAV2CL - Large Image
 
YAV2CL - Large Image
Specifications Sheets
 
 
YAV2CL - Specification Sheet
Brochures
 
 
YAV2CL - Brochure
Other Links
 
 
YAV2CL - Other
 
YAV2CL - Other
Attachments
 
 
YAV2CL - Specification Sheet
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
Copper
Material, Color, and Finish
material composition
DLP Copper;Tin Plating
Descriptions
Product Type
Terminal
extra long description
BUR YAV2CL 2AWG HVYDTY RING 3/8 STU
Long Description
Copper Compression Lug, Ring Tongue, 1 Hole w/ Inspection Hole, AN-2 Flex, 3/8" Stud, Short Barrel, Tin Plated.
Special Features
Features: HYLUG Type YAV Is A Seamless, Heavy Duty Uninsulated Compression Terminal Manufactured From Electrolytic Copper And Is For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, The Seamless Tubing Produces A Double Thick Tongue And Seamless Barrel Design Provides A Strong Connector For Demanding Applications Requiring High Reliability, Applications Include Aircraft, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To V
Description
COPPER COMPRESSION LUG, RING TONGUE, 1 HOLE W/ INS
Additional Information
Die Index
41
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAV2CL
GTIN
00781810807170
UPC
781810807170
Taxonomies, Classifications, and Categories
Type
Ring Tongue
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Industrials, Hospitals, Utilities, Marine, Computer
standard
UL467;Military Specified (Mil-Spec)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat