YAZ28TC38 - 4/0AWG 3/8"STD 1H Cu CMP Lug

Burndy

  • $38.90 (Each)
  • $38.90 (Each)

  • $1,167.00 (Per 30)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YAZ28TC38
Manufacturer
Burndy
Manufacturer's Part Number
YAZ28TC38
Description
4/0AWG 3/8"STD 1H Cu CMP Lug
4/0 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Purple Color Code, 15 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810234488 / 00781810234488
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.90 (Each)
Standard Packaging
$1,167.00 (Per 30)
Stock Availability
Ruston
0
West Monroe
0
All Stores
0
Resources
Attachments
 
 
YAZ28TC38 - Specification Sheet
Images
 
 
YAZ28TC38 - Small Image
 
YAZ28TC38 - Large Image
Other Links
 
 
YAZ28TC38 - Other
 
YAZ28TC38 - Other
 
YAZ28TC38 - Other
 
YAZ28TC38 - Other
Brochures
 
 
YAZ28TC38 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
PURPLE
Descriptions
Description
4/0AWG 3/8"STD 1H CU CMP LUG
Extra Long Description
BUR YAZ28TC38 CULUG-4/0STR-LONG W/P
Long Description
4/0 AWG CU, One Hole, 3/8 Stud Size, Long Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Purple Color Code, 15 Die Index.
Product Type
Terminal
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, With Inspection Window, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Wire Strip Length: 1-11/16 IN, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W28VT, W28RT Die, (4), X28RT Die, (6), Hydraulic: BCT500HS, Y500CTHS Tool, W28VT, W28RT Die, (4), X28RT Die, (6), Y35, Y39, Y750, PAT750 Tool, U28RT Die, (2), Y46 Tool, U28RT Die With PUADP-1 Ada
Additional Information
Die Index
15
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YAZ28TC38
GTIN
00781810234488
UPC
781810234488
Taxonomies, Classifications, and Categories
Type
Long Barrel, Skive, Tin Plated
Packaging
Weight per each
0.128
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Wire Termination
Standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat