YC28C28 - 4/0 Cu Tap Conn

Burndy

  • $62.48 (Each)
  • $62.48 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YC28C28
Manufacturer
Burndy
Manufacturer's Part Number
YC28C28
Description
4/0 Cu Tap Conn
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, 3/0 STR. - 4/0 STR. (Run & Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810116302 / 00781810116302
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.48 (Each)
Stock Availability
Colorado Springs
0
Denver
0
All Stores
0
Resources
Images
 
 
YC28C28 - Small Image
 
YC28C28 - Large Image
Brochures
 
 
YC28C28 - Brochure
Other Links
 
 
YC28C28 - Other
 
YC28C28 - Other
Attachments
 
 
YC28C28 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
4/0 CU TAP CONN
Extra Long Description
BUR YC28C28 3/0-4/0 TO 3/0-4/0 CU F
Long Description
CU Compression C Shape Compression Connector, 600 Volts to 35 Kv, 3/0 Str. - 4/0 Str. (Run & Tap).
Product Type
Compression
Special Features
Features: Range-Taking Connector: Lowers Inventory Requirements, Compact Size: Easy To Tape And Insulate Connection, Manufactured From High Conductivity Wrought Copper: Provides Low Resistance And Excellent Electrical Conductivity, Economical: Provides Low Installed Cost, 8A - Use CRIMPITS Accommodating 6 Stranded Copper, 6A - Use CRIMPITS Accommodating 4 Stranded Copper, 4A - Use CRIMPITS Accommodating 2 Stranded Copper, 2A - Use CRIMPITS Accommodating 1/0 And 2/0 Copper, Use PUADP-1 Adapter When Using U
Additional Information
Die Index
F or D3
Pallet Quantity
7400
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YC28C28
GTIN
00781810116302
UPC
781810116302
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
YC-C Series
Packaging
Weight per each
0.005
Carton
1
Uses, Certifications, and Standards
Application
For Making Tap Or Parallel Copper Connections
Standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat