YGA262N - 2/0 2H Ground Term

Burndy

  • $52.04 (Each)
  • $52.04 (Each)

  • $520.40 (Per 10)

In-Stock: 7 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YGA262N
Manufacturer
Burndy
Manufacturer's Part Number
YGA262N
Description
2/0 2H Ground Term
Hyground Grounding Irreversible Compression Terminals: 2-Hole With Inspection Window; Accommodates: 2/0 Awg; 1/2" Stud; 1-3/4" Spacing; Long Barrel
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810220313 / 00781810220313
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.04 (Each)
Standard Packaging
$520.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
YGA262N - Small Image
 
YGA262N - Large Image
Brochures
 
 
YGA262N - Brochure
Other Links
 
 
YGA262N - Other
 
YGA262N - Other
 
YGA262N - Other
Attachments
 
 
YGA262N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Description
2/0 2H GROUND TERM
Extra Long Description
BUR YGA262N CU 2/0 GRD TERM 2 HOLE
Long Description
HYGROUND Grounding Irreversible Compression Terminals: 2-Hole with Inspection Window; Accommodates: 2/0 AWG; 1/2" Stud; 1-3/4" Spacing; Long Barrel
Product Type
Compression
Special Features
Features: Irreversible Compression HYLUG Ground Terminal Specifically Designed For Grounding Applications, Each Connector Has An Inspection Probe Hole To Ensure Proper Cable Insertion, UL 467 Listed, Acceptable For Direct Burial In Earth Or Concrete, UL486A Listed, Prefilled With Penetrox Compound And Strip Sealed, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD7-34R, OUR840 Tool, W26VT, X26RT Die, (4), Hydraulic: Y35/Y39/Y45/PAT750/Y46/Y750 Tool, U26RT Die, (2), Stud Hole (spacing):
Additional Information
Die Index
13
Pallet Quantity
9600
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YGA262N
GTIN
00781810220313
UPC
781810220313
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Terminals
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Grounding Applications And Direct Burial In Earth Or Concrete
Standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat