AGX20 - 20A 32V 1/4X1 Fa Glass Fuse

Eaton

  • $3.64 (Each)
  • $3.64 (Each)

  • $18.20 (Per 5)

In-Stock: 95 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGX20
Manufacturer
Eaton
Manufacturer's Part Number
AGX-20
Description
20A 32V 1/4X1 Fa Glass Fuse
Eaton Agx Series Fast-Acting Fuse 20A, 250 Vac, 32 VDC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712704830 / 00051712704830
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.64 (Each)
Carton
$18.20 (Per 5)
Stock Availability
Lancaster
0 (Find nearest stock)
DFW RDC
0
All Stores
95
Resources
Images
 
 
AGX20 - Small Image
 
AGX20 - Large Image
 
AGX20 - Large Image
 
AGX20 - Large Image
Other Links
 
 
AGX20 - Other
 
AGX20 - Other
Attachments
 
 
AGX20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Ferrule End X Ferrule End
Interrupt Rating
200 AIC at 125 Vac1 kAIC at 32 Vac
Material
Glass Fuse;Nickel-plated brass end cap construction
Voltage Rating
250 Vac, 32 Vdc
Dimensions and Weight
Size
0.25 In Diameter X 1.00 In Length
Descriptions
Description
20A 32V 1/4X1 FA GLASS FUSE
Extra Long Description
BUSS AGX-20 AGX GLASS FUSE - 1/4" x
Features
Fast-acting, glass tube 1/4" x 1" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Eaton’s AGX fast-acting, glass tube 1/4" x 1" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip.
Long Description
Eaton AGX Series Fast-acting fuse 20A, 250 Vac, 32 Vdc
Product Type
Agx Glass Fuse - 1/4" X 1" - 20 Amp
Special Features
Glass tube
Additional Information
Dimensions
1.0000 IN X 0.2500 IN X 0.2500 IN
Response Time
4 hr at 110%, 60 min at 135%, 2 min at 200%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AGX-20
GTIN
00051712704830
UPC
051712704830
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-Acting Fuse
Packaging
Weight per each
0.02
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 95

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
95 View Store

* All prices subject to change.

Begin Live Chat