FNA15 - 15A 125V Pin Indicating Time Delay Midget Fuse

Eaton

  • $114.32 (Each)
  • $114.32 (Each)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNA15
Manufacturer
Eaton
Manufacturer's Part Number
FNA-15
Description
15A 125V Pin Indicating Time Delay Midget Fuse
Eaton Bussmann Series Fna Fuse, Time-Delay Fuse, Inductive Load Circuits, Electronic Circuits, 15 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 125 Vac, Silver-Plated Pin, Standard, 125 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712713665 / 5027590427258 / 00051712713665
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.32 (Each)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
FNA15 - Small Image
 
FNA15 - Large Image
Attachments
 
 
FNA15 - Specification Sheet
Tech Bulletins
 
 
FNA15 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15 Amp
Connection
Ferrule End X Ferrule End
Interrupt Rating
10000 Amp
Material
Silver-plated pin
Voltage Rating
125 VAC
Dimensions and Weight
Size
0.817 In Diameter X 1.50 In Length
Descriptions
Description
15A 125V PIN INDICATING TIME DELAY MIDGET FUSE
Extra Long Description
BUSS FNA-15 FUSETRON DUAL-ELEMENT I
Features
Bussmann offers an extensive line of Supplemental and Midget Fuses to meet your circuit protection needs. Supporting this offering is an equally broad offering of Compact Fuseholders, blocks, terminal blocks and disconnects.
Long Description
Eaton Bussmann series FNA fuse, Time-delay fuse, Inductive load circuits, Electronic circuits, 15 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac, Silver-plated pin, Standard, 125 V
Product Type
Fusetron Dual-Element Indicating
Special Features
Dual Tube Construction, Silver Plated Pin
Additional Information
Class
Supplemental
Dimensions
0.8170 IN X 0.8170 IN X 1.8430 IN
Element
Dual
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FNA-15
GTIN
00051712713665
UPC
051712713665
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
10 View Store

A-L

Location Stock Available
Lufkin
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat