FNM614 - Buss Midget Fuse

Eaton Bussmann Series

  • $28.92 (Each)
  • $28.92 (Each)

  • $289.20 (Per 10)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNM614
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FNM-6-1/4
Description
Buss Midget Fuse
Eaton Bussmann Series FNM Fuse, Time-Delay, 6.25 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 125 Vac, 200 Aic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712520645 / 5027590060295 / 00051712520645
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.92 (Each)
Standard Packaging
$289.20 (Per 10)
Stock Availability
Pearland
0 (Find nearest stock)
Deer Park
0
All Stores
17
Resources
Images
 
 
FNM614 - Small Image
 
FNM614 - Large Image
 
FNM614 - Large Image
 
FNM614 - Video
Other Links
 
 
FNM614 - Other
Attachments
 
 
FNM614 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
6-1/4 Amp
Connection
Ferrule End X Ferrule End
Interrupt Rating
200 Amp at 250 Vac, 10000 Amp at 125 Vac
Material
Nickel-plated bronze endcap
Voltage Rating
250 VAC
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
BUSS MIDGET FUSE
Extra Long Description
BUSS FNM-6-1/4 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series FNM fuse, Time-delay, 6.25 A, Dual, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 125 Vac, 200 AIC at 250 Vac, Nickel-plated bronze endcap, Standard, 250 V
Product Type
Buss Midget Fuse
Special Features
Nickle Plated Brass Endcap
Additional Information
Class
Supplemental
Dimensions
0.3900 IN X 0.3900 IN X 1.4400 IN
Element
Dual
Media
Yes
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FNM-6-1/4
GTIN
00051712520645
UPC
051712520645
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
FUSE
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
9 View Store

A-L

Location Stock Available
Kilgore
8 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat