FNQ212 - 2-1/2A 500V Fiber Tube Time Delay Midget Fuse

Eaton

  • $38.15 (Each)
  • $38.15 (Each)

In-Stock: 26 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FNQ212
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-2-1/2
Description
2-1/2A 500V Fiber Tube Time Delay Midget Fuse
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 2.5 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712786263 / 5027590449977 / 00051712786263
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.15 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
Images
 
 
FNQ212 - Small Image
 
FNQ212 - Large Image
 
FNQ212 - Large Image
 
FNQ212 - Large Image
 
FNQ212 - Large Image
 
FNQ212 - Large Image
 
FNQ212 - Video
Other Links
 
 
FNQ212 - Other
 
FNQ212 - Other
 
FNQ212 - Other
 
FNQ212 - Other
Attachments
 
 
FNQ212 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
2-1/2 Amp
Connection
Ferrule End X Ferrule End
Interrupt Rating
10000 Amp (RMS Symmetrical)
Material
Nickel-plated bronze endcap
Voltage Rating
500 VAC
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Description
2-1/2A 500V FIBER TUBE TIME DELAY MIDGET FUSE
Extra Long Description
BUSS FNQ-2-1/2 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 2.5 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V
Product Type
Buss Midget Fuse
Special Features
Nickel Plated Brass Endcap
Additional Information
Class
Supplemental
Dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FNQ-2-1/2
GTIN
00051712786263
UPC
051712786263
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.175
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
26 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat