FRNR8 - 8A 250V Class RK5 Time Delay CL Fuse

Eaton

  • $31.12 (Each)
  • $31.12 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FRNR8
Manufacturer
Eaton
Manufacturer's Part Number
FRN-R-8
Description
8A 250V Class RK5 Time Delay CL Fuse
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 8 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507264 / 00051712507264
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.12 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
FRNR8 - Small Image
 
FRNR8 - Large Image
 
FRNR8 - Large Image
 
FRNR8 - Large Image
 
FRNR8 - Large Image
 
FRNR8 - Video
Attachments
 
 
FRNR8 - Specification Sheet
Tech Bulletins
 
 
FRNR8 - Tech Bulletin
Other Links
 
 
FRNR8 - Other
 
FRNR8 - Other
 
FRNR8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
8
Connection
Ferrule End X Ferrule End
Interrupt Rating
20 kAIC at 125 Vdc200 kAIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Description
8A 250V CLASS RK5 TIME DELAY CL FUSE
Extra Long Description
BUSS FRN-R-8 FUSETRON DUAL-ELEMENT
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 8 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 125 Vdc
Product Type
Fusetron Dual-Element Class RK5
Additional Information
Dimensions
2.0000 IN X 0.8100 IN X 0.8100 IN
Element
Dual
Fuse Class
Class RK5
Media
Yes
Response Time
10 S at 500%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FRN-R-8
GTIN
00051712507264
UPC
051712507264
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.045
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
3 View Store

A-L

Location Stock Available
Bridgeport
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat