FRNR9 - 9A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $28.53 (Each)
  • $28.53 (Each)

  • $285.30 (Per 10)

In-Stock: 39 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FRNR9
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-9
Description
9A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 9 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712507271 / 5027590427579 / 00051712507271
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.53 (Each)
Carton
$285.30 (Per 10)
Stock Availability
Lancaster
0 (Find nearest stock)
DFW RDC
0
All Stores
39
Resources
Attachments
 
 
FRNR9 - Specification Sheet
Tech Bulletins
 
 
FRNR9 - Tech Bulletin
Images
 
 
FRNR9 - Small Image
 
FRNR9 - Large Image
 
FRNR9 - Large Image
 
FRNR9 - Video
Other Links
 
 
FRNR9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
9
Connection
Ferrule End X Ferrule End
Interrupt Rating
20 kAIC at 125 Vdc200 kAIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Description
9A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Extra Long Description
BUSS FRN-R-9 FUSETRON DUAL-ELEMENT
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 9 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 125 Vdc
Product Type
Fusetron Dual-Element Class RK5
Additional Information
Dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
Element
Dual
Fuse Class
Class RK5
Media
Yes
Response Time
10 S at 500%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FRN-R-9
GTIN
00051712507271
UPC
051712507271
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.06
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
39 View Store

* All prices subject to change.

Begin Live Chat