GDB2A - 2A 250V Fa Low-Break IEC Glass Fuse

Eaton

  • $2.78 (Each)
  • $2.78 (Each)

  • $13.90 (Per 5)
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
GDB2A
Manufacturer
Eaton
Manufacturer's Part Number
GDB-2A
Description
2A 250V Fa Low-Break IEC Glass Fuse
Fuse, Fast Acting Fuse Speed, Ferrule End X Ferrule End Connection, 2 A, 250 V Ac, Glass (Tube);Brass (End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712431798 / 00051712431798
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.78 (Each)
Carton
$13.90 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
118
Resources
Images
 
 
GDB2A - Large Image
 
GDB2A - Small Image
 
GDB2A - Large Image
 
GDB2A - Large Image
 
GDB2A - Large Image
Attachments
 
 
GDB2A - Specification Sheet
Brochures
 
 
GDB2A - Brochure
Other Links
 
 
GDB2A - Other
 
GDB2A - Other
 
GDB2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 118

Location search:

* All prices subject to change.

Begin Live Chat