HM250301CR - 30A '250V Class H Fuse Block

Eaton

  • $64.62 (Each)
  • $64.62 (Each)

  • $775.44 (Per 12)

Available from manufacturer.
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
HM250301CR
Manufacturer
Eaton
Manufacturer's Part Number
HM25030-1CR
Description
30A '250V Class H Fuse Block
Eaton Bussmann Series HM Modular Fuse Block, CR, 0-30 A, Single-Pole, Class K, Class H, 10 Kaic, 250 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712512770 / 00051712512770
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.62 (Each)
Standard Packaging
$775.44 (Per 12)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
HM250301CR - Small Image
 
HM250301CR - Large Image
 
HM250301CR - Large Image
 
HM250301CR - Large Image
 
HM250301CR - Large Image
 
HM250301CR - Video
Other Links
 
 
HM250301CR - Other
 
HM250301CR - Other
 
HM250301CR - Other
Attachments
 
 
HM250301CR - Specification Sheet
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
30A '250V CLASS H FUSE BLOCK
Extra Long Description
BUS HM25030-1CR Fuse Block, Class H
Features
Eaton’s Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 57 less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33. Bussmann series PDFBs are available for Class H(K) ferrule fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation.
Long Description
Eaton Bussmann series HM modular fuse block, CR, 0-30 A, Single-pole, Class K, Class H, 10 kAIC, 250 V
Product Type
Fuse Block, Class H, 250V 30A, 1 Pole
Additional Information
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HM25030-1CR
GTIN
00051712512770
UPC
051712512770
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Packaging
Weight per each
0.1
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area