JCQ12E - Buss Medium Voltage Fuse

Bussmann Fuses

  • $570.97 (Each)
  • $570.97 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JCQ12E
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
JCQ-1/2E
Description
Buss Medium Voltage Fuse
Transmission and Distribution Fuse, Potential, Small Power Transformer; 5500 V; 0.5E Ampere; Interrupting Rating 130000 Ampere (Maximum Asymmetrical), 80000 Ampere (Maximum Symmetrical); Ferrule Terminal; Diameter 1.563 Inch; Length 9.5 Inch
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121600 - Circuit protection devices and accessories
UPC/GTIN
051712144803 / 00051712144803
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$570.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
JCQ12E - Large Image
Attachments
 
 
JCQ12E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.5E AMPERE
Interrupting Rating
130000 AMPERE (MAXIMUM ASYMMETRICAL), 80000 AMPERE (MAXIMUM SYMMETRICAL)
Terminal Type
Ferrule
Voltage Rating
5500 V
Dimensions and Weight
Diameter
1.563 INCH
Length
9.5 INCH
Descriptions
Additional Information
CURRENT LIMITING
Commodity Description
Distribution Fuses - Current Limiting
Description
BUSS MEDIUM VOLTAGE FUSE
Extra Long Description
POTENTIAL, SMALL POWER TRANSFORMER; 5500 V; 0.5E AMPERE; INTERRUPTING RATING 130000 AMPERE (MAXIMUM ASYMMETRICAL), 80000 AMPERE (MAXIMUM SYMMETRICAL); FERRULE TERMINAL; DIAMETER 1.563 INCH; LENGTH 9.5 INCH; BUSSMANN[R] BRAND; JCQ MODEL; CURRENT LIMITING
Long Description
TRANSMISSION AND DISTRIBUTION FUSE, POTENTIAL, SMALL POWER TRANSFORMER; 5500 V; 0.5E AMPERE; INTERRUPTING RATING 130000 AMPERE (MAXIMUM ASYMMETRICAL), 80000 AMPERE (MAXIMUM SYMMETRICAL); FERRULE TERMINAL; DIAMETER 1.563 INCH; LENGTH 9.5 INCH
Product Type
Transmission and Distribution Fuse
Manufacturer Information
Brand
Bussmann Fuses
Manufacturers Part Number
JCQ-1/2E
Model
JCQ
GTIN
00051712144803
UPC
051712144803
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
POTENTIAL, SMALL POWER TRANSFORMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
1.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
7 View Store

* All prices subject to change.

Begin Live Chat