JJN100 - 100A 300V Class T Fast Acting Nema 1 Fuse

Eaton

  • $93.54 (Each)
  • $93.54 (Each)

In-Stock: 75 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JJN100
Manufacturer
Eaton
Manufacturer's Part Number
JJN-100
Description
100A 300V Class T Fast Acting Nema 1 Fuse
Eaton Bussmann Series JJN Fuse, Current-Limiting Very Fast Acting Fuse, VFD Line Protection, 100 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 20 Kaic At 160 VDC, 200 Kaic At 300 V, Standard, 5, 300 V, 160 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121626 - Medium voltage fuse
UPC/EAN/GTIN
051712627023 / 5027590508599 / 00051712627023
Weight per unit
0.078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.54 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
75
Resources
Images
 
 
JJN100 - Small Image
 
JJN100 - Large Image
 
JJN100 - Large Image
 
JJN100 - Large Image
 
JJN100 - Large Image
 
JJN100 - Large Image
 
JJN100 - Video
Other Links
 
 
JJN100 - Other
 
JJN100 - Other
 
JJN100 - Other
 
JJN100 - Other
 
JJN100 - Other
Tech Bulletins
 
 
JJN100 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100
Connection
Bolted Blade End X Bolted Blade End
Interrupt Rating
20 kAIC at 160 Vdc200 kAIC at 300 Vac
Voltage Rating
300 Vac, 160 Vdc
Dimensions and Weight
Size
0.75 In Diameter X 2.16 In Length
Descriptions
Description
100A 300V CLASS T FAST ACTING NEMA 1 FUSE
Extra Long Description
BUS JJN-100 TRON FAST ACTING FUSE C
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Bussmann series JJN fuse, Current-limiting very fast acting fuse, VFD line protection, 100 A, Class T, Non-indicating, Bolted blade end x bolted blade end, 20 kAIC at 160 Vdc,200 kAIC at 300 V, Standard, 5, 300 V, 160 Vdc
Product Type
Tron Fast Acting Fuse Class T
Additional Information
Dimensions
2.1600 IN X 0.7500 IN X 0.7500 IN
Fuse Class
Class T
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JJN-100
GTIN
00051712627023
UPC
051712627023
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.078
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CSA Certified ,UL Listed,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 75

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
10 View Store
Phoenix
36 View Store

M-Z

Location Stock Available
Tucson
6 View Store

* All prices subject to change.

Begin Live Chat