JJN60 - 60A 300V Class T Fast Acting Nema 1 Fuse

Eaton

  • $58.48 (Each)
  • $58.48 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JJN60
Manufacturer
Eaton
Manufacturer's Part Number
JJN-60
Description
60A 300V Class T Fast Acting Nema 1 Fuse
Eaton Bussmann Series JJN Fuse, Current-Limiting, VFD Line Protection, 60 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 20 Kaic At 160 VDC, 200 Kaic At 300 V, Standard, 10, 300 V, 160 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712627016 / 00051712627016
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.48 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
JJN60 - Small Image
 
JJN60 - Large Image
 
JJN60 - Large Image
 
JJN60 - Video
Attachments
 
 
JJN60 - Specification Sheet
Tech Bulletins
 
 
JJN60 - Tech Bulletin
Other Links
 
 
JJN60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
60A 300V CLASS T FAST ACTING NEMA 1 FUSE
Extra Long Description
BUSS JJN-60 TRON FAST ACTING FUSE C
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Bussmann series JJN fuse, Current-limiting, VFD line protection, 60 A, Class T, Non-indicating, Ferrule end x ferrule end, 20 kAIC at 160 Vdc, 200 kAIC at 300 V, Standard, 10, 300 V, 160 Vdc
Product Type
Tron Fast Acting Fuse Class T
Additional Information
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JJN-60
JJN-60
GTIN
00051712627016
UPC
051712627016
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat