JJS200 - 200A 600V Class T Fast Acting Cling Fuse

Eaton

  • $211.62 (Each)
  • $211.62 (Each)

In-Stock: 66 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JJS200
Manufacturer
Eaton
Manufacturer's Part Number
JJS-200
Description
200A 600V Class T Fast Acting Cling Fuse
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 200 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 200 Kaic At 600 V, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712628037 / 00051712628037
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.62 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
66
Resources
Images
 
 
JJS200 - Small Image
 
JJS200 - Large Image
 
JJS200 - Large Image
 
JJS200 - Large Image
 
JJS200 - Large Image
 
JJS200 - Video
Other Links
 
 
JJS200 - Other
 
JJS200 - Other
 
JJS200 - Other
 
JJS200 - Other
Attachments
 
 
JJS200 - Specification Sheet
Tech Bulletins
 
 
JJS200 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Connection
Bolted Blade End X Bolted Blade End
Interrupt Rating
200 kAIC at 600 Vac
Voltage Rating
600 V
Dimensions and Weight
Size
0.88 In Diameter X 3.25 In Length
Descriptions
Description
200A 600V CLASS T FAST ACTING CLING FUSE
Extra Long Description
BUS JJS-200 TRON FAST ACTING FUSE C
Features
Bussmann's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Bussmann series JJS fuse, Current-limiting, Small footprint, VFD line protection, 200 A, Class T, Non-indicating, Bolted blade end x bolted blade end, 200 kAIC at 600 V, Standard, 1, 600 V
Product Type
Tron Fast Acting Fuse Class T
Special Features
Small Footprint
Additional Information
Dimensions
3.2500 IN X 0.8800 IN X 0.8800 IN
Fuse Class
Class T
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JJS-200
GTIN
00051712628037
UPC
051712628037
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:

* All prices subject to change.

Begin Live Chat