JKS200 - 200A 600V Class J Fast Acting Fuse

Eaton

  • $408.69 (Each)
  • $408.69 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JKS200
Manufacturer
Eaton
Manufacturer's Part Number
JKS-200
Description
200A 600V Class J Fast Acting Fuse
Eaton Bussmann Series Class J Fuse, JKS, Fast-Acting, Current Limiting Fuse, 200 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712632003 / 00051712632003
Weight per unit
0.855 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$408.69 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
JKS200 - Small Image
 
JKS200 - Large Image
 
JKS200 - Large Image
 
JKS200 - Large Image
 
JKS200 - Large Image
 
JKS200 - Video
Other Links
 
 
JKS200 - Other
 
JKS200 - Other
 
JKS200 - Other
Attachments
 
 
JKS200 - Specification Sheet
Tech Bulletins
 
 
JKS200 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
200A 600V CLASS J FAST ACTING FUSE
Extra Long Description
BUSS JKS-200 LIMITRON FAST ACTING F
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Long Description
Eaton Bussmann Series Class J fuse, JKS, fast-acting, current limiting fuse, 200 A, rejection style fuse, interrupting rating of 200kA at 600Vac
Product Type
Limitron Fast Acting Fuse Class J
Additional Information
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JKS-200
GTIN
00051712632003
UPC
051712632003
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.855
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat