KLU601 - 601A 600V Class L Cooper Link Time Delay Bolt Fuse

Eaton

  • $2302.73 (Each)
  • $2,302.73 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLU601
Manufacturer
Eaton
Manufacturer's Part Number
KLU-601
Description
601A 600V Class L Cooper Link Time Delay Bolt Fuse
Eaton Bussmann Series Class L Fuse, Klu, Time-Delay, Current Limiting Fuse, 601 A, Bladable Fuse, Interrupting Rating Of 200 Ka, 600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712135023 / 00051712135023
Weight per unit
3.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,302.73 (Each)
Stock Availability
Waxahachie
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
KLU601 - Small Image
 
KLU601 - Large Image
 
KLU601 - Large Image
 
KLU601 - Large Image
 
KLU601 - Large Image
 
KLU601 - Video
Other Links
 
 
KLU601 - Other
 
KLU601 - Other
 
KLU601 - Other
 
KLU601 - Other
Attachments
 
 
KLU601 - Specification Sheet
Tech Bulletins
 
 
KLU601 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
601
Connection
Bolted Blade End X Bolted Blade End
Interrupt Rating
200 kAIC at 600 Vac
Voltage Rating
600 V
Dimensions and Weight
Size
2.50 In Diameter X 8.63 In Length
Descriptions
Description
601A 600V CLASS L COOPER LINK TIME DELAY BOLT FUSE
Extra Long Description
BUS KLU-601 LIMITRON TIME DELAY FUS
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
Long Description
Eaton Bussmann Series Class L fuse, KLU, time-delay, current limiting fuse, 601 A, bladable fuse, interrupting rating of 200 kA, 600 Vac
Product Type
Limitron Time Delay Fuse
Special Features
Indicating
Additional Information
Dimensions
8.6300 IN X 2.5000 IN X 2.5000 IN
Fuse Class
Class L
Media
Yes
Response Time
5 sec at 500%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KLU-601
GTIN
00051712135023
UPC
051712135023
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
3.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Mounting
Bolt-on
Standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat